Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING 4IN FPT 4IN FPT IRON GALV 150LB

  • Mfr # 64421

  • Zoro # G421699538


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Dia./Thread Size
4-8
Pipe Fitting Schedule/Class
150 lb
Width
5.4 in
Overall Pipe Length
5.45 in
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64421
Zoro #
G421699538
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
4-8
Width
5.4 in
Overall Pipe Length
5.45 in

Details

Pipe Fitting Schedule/Class
150 lb
Item
Coupling
Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Basic Pipe Fitting Material
Iron

Description

MIDLAND INDUSTRIES 64421 Coupling, 4 in FPT x 4 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.