COUPLING AHR 1/4IN FIP 1/4IN FIP 15/16IN

  • Mfr # 28301

  • Zoro # G821698797


original price:  $10.25 , new price: $9.25 , 9 percent off
new price:  $9.25
/ea

Key Features

Thread Size
1/4-18 x 3/4-16 UNS
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Fitting Length
1.05 in
Temp. Range (F)
-65 to 250 deg F
Connection Type
FIP|FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28301
Zoro #
G821698797
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18 x 3/4-16 UNS
Fitting Length
1.05 in
Width
1.15 in

Details

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Connection Type
FIP|FIP
Item
Coupling
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME, SAE

Description

MIDLAND INDUSTRIES 28301 Anchor Coupling, 1/4 in FIP x 1/4 in FIP, 15/16 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.