Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING API 1/2IN FPT 1/2IN FPT STL BK

  • Mfr # 65773API

  • Zoro # G621700317


product price: $21.99
/ea

Key Features

Overall Pipe Length
2.1 in
Pipe Fitting Material
Steel
Pipe Fitting Schedule/Class
3000 lb
Fitting Connection Type
FPT|FPT
Standards
American Petroleum Institute Specification 5L and 5B, ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65773API
Zoro #
G621700317
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.1 in

Details

Pipe Fitting Material
Steel
Item
Coupling
Pipe Fitting Schedule/Class
3000 lb
Fitting Connection Type
FPT|FPT
Standards
American Petroleum Institute Specification 5L and 5B, ASTM A105

Description

MIDLAND INDUSTRIES 65773API API Coupling, 1/2 in FPT x 1/2 in FPT, Steel, Black, 3000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.