Zoro Homepage

COUPLING API 1/4IN FPT 1/4IN FPT STL BK

  • Mfr # 65771API

  • Zoro # G921700758


product price: $10.15
/ea

Key Features

Pipe Fitting Material
Steel
Fitting Connection Type
FPT|FPT
Pipe Fitting Schedule/Class
3000 lb
Overall Pipe Length
1.55 in
Standards
American Petroleum Institute Specification 5L and 5B, ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65771API
Zoro #
G921700758
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.55 in

Details

Pipe Fitting Material
Steel
Fitting Connection Type
FPT|FPT
Item
Coupling
Pipe Fitting Schedule/Class
3000 lb
Standards
American Petroleum Institute Specification 5L and 5B, ASTM A105

Description

MIDLAND INDUSTRIES 65771API API Coupling, 1/4 in FPT x 1/4 in FPT, Steel, Black, 3000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.