
COUPLING BANDED 1IN FPT 1IN FPT SST
Mfr # 62415
Zoro # G621701468
product price: $29.25
/eaKey Features
Connection Type
FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
1.5 in
Standards
ASTM A351
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62415
Zoro #
G621701468
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.5 in
Thread Size
1-11-1/2
Details
Connection Type
FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Item
Coupling
Standards
ASTM A351
Pipe Fitting Material
Stainless Steel
Description
MIDLAND INDUSTRIES 62415 Banded Coupling, 1 in FPT x 1 in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.