COUPLING BHD 1/4IN FIP 1/4IN FIP BRS/STL

  • Mfr # 28306

  • Zoro # G821699558


product price: $15.15
/ea

Key Features

Thread Size
1/4-18 x 3/4-16 UNS
Body Material
Brass/Steel
Max. Pressure
1200 psi
Fitting Length
1.15 in
Pipe Fitting Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28306
Zoro #
G821699558
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18 x 3/4-16 UNS
Fitting Length
1.15 in
Width
1.2 in

Details

Body Material
Brass/Steel
Max. Pressure
1200 psi
Pipe Fitting Material
Brass/Steel
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Item
Coupling
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28306 Bulkhead Coupling, 1/4 in FIP x 1/4 in FIP, Brass/Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.