Zoro Homepage

COUPLING FLEX 3IN RBR SCH 40 3-8

  • Mfr # 195459

  • Zoro # G921700932


product price: $8.25
/ea

Key Features

Temp. Range
-30 to 140 deg F
Material
Rubber
Fitting Side A Nominal Pipe Size
3 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195459
Zoro #
G921700932
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
3 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Temp. Range
-30 to 140 deg F
Material
Rubber
Item
Coupling
Standards
ASTM C1173 and CSA B602, UPC Approved

Description

MIDLAND INDUSTRIES 195459 Flexible Coupling with Stainless Steel Band, 3 in 3 in, Rubber, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.