
COUPLING MACH DIA OUT 1IN FPT 1IN FPT
Mfr # 62415B
Zoro # G421700968
product price: $38.69
/eaKey Features
Thread Size
1-11-1/2
Overall Pipe Length
1.4 in
Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62415B
Zoro #
G421700968
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-11-1/2
Overall Pipe Length
1.4 in
Details
Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT
Item
Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A351
Description
MIDLAND INDUSTRIES 62415B Outside Diameter Machine Coupling, 1 in FPT x 1 in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.