Zoro Homepage

COUPLING MACH DIA OUT 3/8IN FPT 3/8IN

  • Mfr # 62412B

  • Zoro # G021699952


original price: $15.29
10% off
new price: $13.75
/ea

Key Features

Connection Type
FPT|FPT
Overall Pipe Length
0.95 in
Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62412B
Zoro #
G021699952
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
0.95 in
Thread Size
3/8-18

Details

Connection Type
FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Standards
ASTM A351
Item
Coupling

Description

MIDLAND INDUSTRIES 62412B Outside Diameter Machine Coupling, 3/8 in FPT x 3/8 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.