Zoro Homepage

COUPLING MERCHANT 1-1/4IN FPT 1-1/4IN BK

  • Mfr # 65776

  • Zoro # G621700614


original price: $22.89
10% off
new price: $20.59
/ea

Key Features

Overall Pipe Length
1.85 in
Pipe Fitting Material
Steel
Fitting Connection Type
FPT|FPT
Standards
ASTM A865, Federal Specification WW-P-404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65776
Zoro #
G621700614
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.85 in

Details

Pipe Fitting Material
Steel
Fitting Connection Type
FPT|FPT
Item
Coupling
Standards
ASTM A865, Federal Specification WW-P-404

Description

MIDLAND INDUSTRIES 65776 Merchant Coupling, 1-1/4 in FPT x 1-1/4 in FPT, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.