
COUPLING MERCHANT 1/2IN FPT 1/2IN FPT
Mfr # 64773
Zoro # G421699378
product price: $11.85
/eaKey Features
Dia./Thread Size
1/2-14
Overall Pipe Length
1.45 in
Width
1 in
Fitting Connection Type
FPT|FPT
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64773
Zoro #
G421699378
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1/2-14
Overall Pipe Length
1.45 in
Width
1 in
Details
Item
Coupling
Fitting Connection Type
FPT|FPT
Basic Pipe Fitting Material
Steel
Standards
ASTM A865, ASTM A123, Federal Specification WW-P-404
Description
MIDLAND INDUSTRIES 64773 Merchant Coupling, 1/2 in FPT x 1/2 in FPT, Steel, Galvanized
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.