Zoro Homepage

COUPLING MERCHANT 1/4IN FPT 1/4IN FPT

  • Mfr # 64771

  • Zoro # G721699559


product price: $15.55
/ea

Key Features

Dia./Thread Size
1/4-18
Basic Pipe Fitting Material
Steel
Overall Pipe Length
1.05 in
Fitting Connection Type
FPT|FPT
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64771
Zoro #
G721699559
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/4-18
Overall Pipe Length
1.05 in
Width
0.7 in

Details

Basic Pipe Fitting Material
Steel
Fitting Connection Type
FPT|FPT
Standards
ASTM A865, ASTM A123, Federal Specification WW-P-404
Item
Coupling

Description

MIDLAND INDUSTRIES 64771 Merchant Coupling, 1/4 in FPT x 1/4 in FPT, Steel, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.