Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING MERCHANT 1/8IN FPT 1/8IN FPT

  • Mfr # 64770

  • Zoro # G321699942


product price: $12.15
/ea

Key Features

Fitting Connection Type
FPT|FPT
Overall Pipe Length
1 in
Dia./Thread Size
1/8-27
Basic Pipe Fitting Material
Steel
Standards
ASTM A865, ASTM A123, Federal Specification WW-P-404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64770
Zoro #
G321699942
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1 in
Dia./Thread Size
1/8-27
Width
0.95 in

Details

Fitting Connection Type
FPT|FPT
Basic Pipe Fitting Material
Steel
Item
Coupling
Standards
ASTM A865, ASTM A123, Federal Specification WW-P-404

Description

MIDLAND INDUSTRIES 64770 Merchant Coupling, 1/8 in FPT x 1/8 in FPT, Steel, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.