
COUPLING MERCHANT 2-1/2IN FPT 2-1/2IN BK
Mfr # 65779
Zoro # G521698882
original price: $110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
FPT|FPT
Overall Pipe Length
3.2 in
Standards
ASTM A865, Federal Specification WW-P-404
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65779
Zoro #
G521698882
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
3.2 in
Details
Fitting Connection Type
FPT|FPT
Standards
ASTM A865, Federal Specification WW-P-404
Item
Coupling
Pipe Fitting Material
Steel
Description
MIDLAND INDUSTRIES 65779 Merchant Coupling, 2-1/2 in FPT x 2-1/2 in FPT, Steel, Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.