
COUPLING MERCHANT 2IN FPT 2IN FPT STL BK
Mfr # 65778
Zoro # G221700113
product price: $36.65
/eaKey Features
Fitting Connection Type
FPT|FPT
Standards
ASTM A865, Federal Specification WW-P-404
Overall Pipe Length
2.65 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65778
Zoro #
G221700113
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
2.65 in
Details
Fitting Connection Type
FPT|FPT
Standards
ASTM A865, Federal Specification WW-P-404
Pipe Fitting Material
Steel
Item
Coupling
Description
MIDLAND INDUSTRIES 65778 Merchant Coupling, 2 in FPT x 2 in FPT, Steel, Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.