Zoro Homepage

COUPLING MERCHANT HALF 1-1/4IN FPT BTWLO

  • Mfr # 65776H

  • Zoro # G621699604


original price: $21.35
10% off
new price: $19.19
/ea

Key Features

Fitting Connection Type
FPT|Butt Weld
Pipe Fitting Material
Steel
Overall Pipe Length
1.8 in
Standards
ASTM A865, Federal Specification WW-P-404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65776H
Zoro #
G621699604
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.8 in

Details

Fitting Connection Type
FPT|Butt Weld
Pipe Fitting Material
Steel
Item
Coupling
Standards
ASTM A865, Federal Specification WW-P-404

Description

MIDLAND INDUSTRIES 65776H Half Merchant Coupling, 1-1/4 in FPT x 1-1/4 in Butt Weld, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.