Zoro Homepage

COUPLING MERCHANT HALF 4IN FPT 4IN BTWLO

  • Mfr # 65781H

  • Zoro # G021698719


original price: $199.99
10% off
new price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A865, Federal Specification WW-P-404
Pipe Fitting Material
Steel
Overall Pipe Length
4.9 in
Fitting Connection Type
FPT|Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65781H
Zoro #
G021698719
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
4.9 in

Details

Item
Coupling
Standards
ASTM A865, Federal Specification WW-P-404
Pipe Fitting Material
Steel
Fitting Connection Type
FPT|Butt Weld

Description

MIDLAND INDUSTRIES 65781H Half Merchant Coupling, 4 in FPT x 4 in Butt Weld, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.