Zoro Homepage

COUPLING MTR WTR 1IN FPT X MPT 150PSI

  • Mfr # 970255

  • Zoro # G921699137


original price: $35.55
10% off
new price: $31.99
/ea

Key Features

Width
2.1 in
Connection Type
FPT x MPT
Max. Pressure
150 psi
Pipe Size - Pipe Fitting
1 in
Fitting Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970255
Zoro #
G921699137
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
2.1 in
Pipe Size - Pipe Fitting
1 in
Fitting Length
3.25 in

Details

Connection Type
FPT x MPT
Item
Valves
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 970255 Water Meter Coupling, 1 in Nominal, FPT x MPT, 150 psi Pressure, Lead-Free Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.