Zoro Homepage

COUPLING PAIT LT 1/4IN FNPTF 1/4IN FNPTF

  • Mfr # 28059L

  • Zoro # G821698483


original price: $1.99
10% off
new price: $1.79
/ea

Key Features

Hex Size
0.63 in
Thread Size
1/4-18
Fitting Length
0.85 in
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28059L
Zoro #
G821698483
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.63 in
Thread Size
1/4-18
Fitting Length
0.85 in
Width
0.65 in

Details

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Item
Coupling
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|FNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28059L Light Pattern Coupling, 1/4 in FNPTF x 1/4 in FNPTF, 0.88 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.