Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING PAIT LT 3/8IN FNPTF 3/8IN FNPTF

  • Mfr # 28060L

  • Zoro # G921701564


product price: $3.25
/ea

Key Features

Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Thread Size
3/8-18
Fitting Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28060L
Zoro #
G921701564
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Fitting Length
0.75 in
Width
0.85 in
Hex Size
0.81 in
Pipe Size - Pipe Fitting
3/8 in

Details

Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Item
Coupling
Connection Type
FNPT|FNPT
Standards
ASA, ASME Compliant, SAE
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe

Description

MIDLAND INDUSTRIES 28060L Light Pattern Coupling, 3/8 in FNPTF x 3/8 in FNPTF, 1 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.