
COUPLING PIPE 3/4IN FNPT 3/4IN FNPT BRS
Mfr # 28062
Zoro # G721698361
original price: $22.49
9% off
new price: $20.25
/eaKey Features
Fitting Length
1.2 in
Max. Pressure
1000 psi
Thread Size
3/4-14
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28062
Zoro #
G721698361
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.2 in
Thread Size
3/4-14
Hex Size
1-1/4 in
Width
1.25 in
Details
Max. Pressure
1000 psi
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Connection Type
FNPT|FNPT
Item
Coupling
Description
MIDLAND INDUSTRIES 28062 Pipe Coupling, 3/4 in FNPT x 3/4 in FNPT, 1.53 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.