Zoro Homepage

COUPLING RDCR 1/2IN NPTF 1/4IN NPTF BRS

  • Mfr # 119A-DB

  • Zoro # G721700644


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Pipe Fitting Material
Brass
Connection Type
NPT|NPT
Fitting Length
1.2 in
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119A-DB
Zoro #
G721700644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Length
1.2 in
Thread Size
1/2-14 x 1/4-18
Width
1 in

Details

Pipe Fitting Material
Brass
Connection Type
NPT|NPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Item
Coupling
Standards
ASA, ASME, SAE

Description

CHAMPION BRASS 119A-DB Reducer Coupling, 1/2 in NPTF x 1/4 in NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.