Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING RDCR 1/2IN NPTF 3/8IN NPTF BRS

  • Mfr # 119A-DC

  • Zoro # G021700788


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Pipe Fitting Material
Brass
Fitting Length
0.9 in
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
NPT|NPT
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119A-DC
Zoro #
G021700788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Length
0.9 in
Width
0.85 in
Thread Size
1/2-14 x 3/8-18

Details

Pipe Fitting Material
Brass
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
NPT|NPT
Item
Coupling
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Standards
ASA, ASME, SAE

Description

CHAMPION BRASS 119A-DC Reducer Coupling, 1/2 in NPTF x 3/8 in NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.