Zoro Homepage

COUPLING REDUCING 1/2IN FPT 3/8IN FPT

  • Mfr # 64435

  • Zoro # G421701507


product price: $7.79
/ea

Key Features

Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64435
Zoro #
G421701507
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2-14 x 3/8-18
Width
1.15 in
Overall Pipe Length
1.25 in

Details

Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT
Item
Coupling

Description

MIDLAND INDUSTRIES 64435 Reducing Coupling, 1/2 in FPT x 3/8 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.