Shop MIDLAND INDUSTRIES
See all product information
Create Account
COUPLING REDUCING 2IN FPT 1-1/2IN FPT
Mfr # 62454
Zoro # G121699210
product price:Â
$
77.45
/ea
Key Features
Pipe Fitting Material
Stainless Steel
Standards
ASTM A351
Thread Size
2-11-1/2 x 1-1/2-11-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62454
- Zoro #
- G121699210
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 2-11-1/2 x 1-1/2-11-1/2
Details
- Pipe Fitting Material
- Stainless Steel
- Item
- Coupling
- Standards
- ASTM A351
Description
MIDLAND INDUSTRIES 62454 Reducing Coupling, 2-in FPT x 1-1/2-in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov