Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING REDUCING 3/8IN FNPT 1/4IN FNPT

  • Mfr # 28183

  • Zoro # G121699609


product price: $6.19
/ea

Key Features

Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Thread Size
3/8-18 x 1/4-18
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Fitting Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28183
Zoro #
G121699609
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/4-18
Fitting Length
0.9 in
Width
1.15 in
Hex Size
0.87 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Item
Coupling
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|FNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe

Description

MIDLAND INDUSTRIES 28183 Reducing Coupling, 3/8 in FNPT x 1/4 in FNPT, 1.16 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.