Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING REDUCING 3/8IN FNPT 1/8IN FNPT

  • Mfr # 28182

  • Zoro # G521698226


product price: $8.35
/ea

Key Features

Connection Type
FNPT|FNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Thread Size
3/8-18 x 1/8-27
Max. Pressure
1200 psi
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28182
Zoro #
G521698226
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/8-27
Width
0.8 in
Fitting Length
0.95 in
Hex Size
0.87 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Connection Type
FNPT|FNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Item
Coupling
Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 28182 Reducing Coupling, 3/8 in FNPT x 1/8 in FNPT, 0.94 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.