Shop MIDLAND INDUSTRIES
See all product information
Create Account
CROSS 1/4IN FPT 1/4IN FPT 1/4IN FPT FPT
- Mfr # 65391
- Zoro # G521698608
product price:Â
$
13.89
/ea
Key Features
Pipe Fitting Material
Iron
Standards
ASTM A153|RoHS Compliant
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65391
- Zoro #
- G521698608
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Fitting Material
- Iron
- Item
- Cross
- Standards
- ASTM A153|RoHS Compliant
- Max. Pressure
- 150 psi
- Temp. Range
- -20 Degrees to 350 Degrees F
Description
MIDLAND INDUSTRIES 65391 Cross, 1/4 in FPT x 1/4 in FPT x 1/4 in FPT x 1/4 in FPT, Iron, Black
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.