Shop MIDLAND INDUSTRIES
See all product information
Create Account
CROSS 1IN x 1IN x 1IN x 1IN FPT 304SS
Mfr # 62395
Zoro # G321700211
product price:Â $68.65
/eaKey Features
Pipe Fitting Material
Stainless Steel
Thread Size
1 - 11-1/2
Standards
ASTM A351
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62395
- Zoro #
- G321700211
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 - 11-1/2
Details
- Pipe Fitting Material
- Stainless Steel
- Item
- Cross
- Standards
- ASTM A351
- Max. Pressure
- 150 psi
Description
MIDLAND INDUSTRIES 62395 Cross, 1-in Female NPT x 1-in Female NPT x 1-in Female NPT x 1-in Female NPT, 304 Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.