CROSS 3/8IN FPT 3/8IN FPT 3/8IN FPT FPT

  • Mfr # 65392

  • Zoro # G121701227


product price:  $20.29
/ea

Key Features

Pipe Fitting Material
Iron
Standards
ASTM A153, RoHS Compliant
Temp. Range
-20 to 350 deg F
Overall Pipe Length
1.85 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65392
Zoro #
G121701227
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.85 in

Details

Pipe Fitting Material
Iron
Item
Cross
Standards
ASTM A153, RoHS Compliant
Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 65392 Cross, 3/8 in FPT x 3/8 in FPT x 3/8 in FPT x 3/8 in FPT, Iron, Black

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.