Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CROSS PIPE 1/2IN FNPTF 1/2IN FNPTF 1/2IN

  • Mfr # 28044

  • Zoro # G521697861


original price: $26.45
10% off
new price: $23.79
/ea

Key Features

Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Fitting Length
2.1 in
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28044
Zoro #
G521697861
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
2.1 in
Thread Size
1/2-14
Width
2.1 in
Pipe Size - Pipe Fitting
1/2 in

Details

Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Connection Type
FNPT|FNPT|FNPT|FNPT
Item
Cross
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe

Description

MIDLAND INDUSTRIES 28044 Pipe Cross, 1/2 in FNPTF x 1/2 in FNPTF x 1/2 in FNPTF x 1/2 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.