
CROSS PIPE 3/4IN FNPTF 3/4IN FNPTF 3/4IN
Mfr # 28045
Zoro # G321699362
original price: $42.15
9% off
new price: $37.95
/eaKey Features
Connection Type
FNPT|FNPT|FNPT|FNPT
Thread Size
3/4-14
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28045
Zoro #
G321699362
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4-14
Width
2.25 in
Fitting Length
2.3 in
Pipe Size - Pipe Fitting
3/4 in
Details
Item
Cross
Connection Type
FNPT|FNPT|FNPT|FNPT
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1000 psi
Pipe Fitting Material
Brass
Description
MIDLAND INDUSTRIES 28045 Pipe Cross, 3/4 in FNPTF x 3/4 in FNPTF x 3/4 in FNPTF x 3/4 in FNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.