
ELBOW 45 3/8IN MJIC 3/8IN MPT STL
Mfr # 250366
Zoro # G121698060
product price: $7.29
/eaKey Features
Overall Pipe Length
1 in
Connection Type
Male JIC|Male NPTF
Standards
SAE J514, SAE 070302, MS 51508
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250366
Zoro #
G121698060
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1 in
Details
Connection Type
Male JIC|Male NPTF
Standards
SAE J514, SAE 070302, MS 51508
Item
45-deg Elbow
Pipe Fitting Material
Steel
Description
MIDLAND INDUSTRIES 250366 45-deg Elbow, 3/8-in Male JIC x 3/8-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.