Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 45 DEG 1/2IN MFLRD 1/2IN MALE NPTF

  • Mfr # 10456

  • Zoro # G921700543


product price: $14.35
/ea

Key Features

Basic Fitting Material
Brass
Flare Thread Size
3/4-16 x 1/2-14
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Temp. Range
-65 to 250 deg F
Max. Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10456
Zoro #
G921700543
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/4-16 x 1/2-14

Details

Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Item
45 deg Elbow
Temp. Range
-65 to 250 deg F
Max. Pressure
750 psi
Fitting Connection Type
Male Flared|MNPT

Description

MIDLAND INDUSTRIES 10456 45 deg Elbow, 1/2 in Male Flared x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.