Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 45 DEG 1/2IN MFLRD 3/8IN MALE NPTF

  • Mfr # 10455

  • Zoro # G221699165


product price: $9.99
/ea

Key Features

Flare Thread Size
3/4-16 x 3/8-18
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Max. Pressure
750 psi
Fitting Connection Type
Male Flared|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10455
Zoro #
G221699165
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/4-16 x 3/8-18

Details

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Max. Pressure
750 psi
Fitting Connection Type
Male Flared|MNPT
Item
45 deg Elbow
Standards
ASA, ASME Compliant, MS (Military Standards), SAE

Description

MIDLAND INDUSTRIES 10455 45 deg Elbow, 1/2 in Male Flared x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.