
ELBOW 45 DEG 1/4IN TUBE OD 1/8IN BRS
Mfr # 38148
Zoro # G221698533
product price: $14.49
/eaKey Features
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Thread Size
7/16-24
For Use With
SAE J844 Type A and B NT Nylon Tubing
Fitting Length
1.3 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38148
Zoro #
G221698533
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16-24
Fitting Length
1.3 in
Width
0.5 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
For Use With
SAE J844 Type A and B NT Nylon Tubing
Pipe Fitting Material
Brass
Connection Type
Tube|MNPT
Max. Pressure
150 psi
Temp. Range (F)
-40 to 200 deg F
Standards
DOT FMVSS 571.106
Item
45 deg Elbow
Description
MIDLAND INDUSTRIES 38148 45 deg Elbow, 1/4 in Tube OD x 1/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.