Zoro Homepage

ELBOW 45 DEG 1/8IN FNPTF 1/8IN FNPTF BRS

  • Mfr # 28018

  • Zoro # G021699006


product price: $7.69
/ea

Key Features

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|FNPT
Fitting Length
0.9 in
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28018
Zoro #
G021699006
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.9 in
Width
0.65 in
Pipe Size - Pipe Fitting
1/8 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|FNPT
Item
45 deg Elbow
Max. Pressure
1200 psi

Description

MIDLAND INDUSTRIES 28018 45 deg Elbow, 1/8 in FNPTF x 1/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.