ELBOW 45 DEG 1IN FPT 1IN FPT IRON BK

  • Mfr # 65185

  • Zoro # G121700398


product price:  $7.49
/ea

Key Features

Pipe Fitting Material
Iron
Fitting Connection Type
FPT|FPT
Standards
ASTM A197, UL Listed/FM Approved
Overall Pipe Length
2.7 in
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65185
Zoro #
G121700398
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.7 in

Details

Pipe Fitting Material
Iron
Item
45 deg Elbow
Fitting Connection Type
FPT|FPT
Standards
ASTM A197, UL Listed/FM Approved
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F

Description

MIDLAND INDUSTRIES 65185 45 deg Elbow, 1 in FPT x 1 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.