Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 45 DEG 2IN FNPT 2IN FNPT SST 150LB

  • Mfr # 62188

  • Zoro # G321699713


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
3.9 in
Max. Pressure
300 psi
Pipe Fitting Material
Stainless Steel
Thread Size
2-11-1/2
Connection Type
FNPT|FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62188
Zoro #
G321699713
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
3.9 in
Thread Size
2-11-1/2

Details

Max. Pressure
300 psi
Pipe Fitting Material
Stainless Steel
Connection Type
FNPT|FNPT
Item
45 deg Elbow
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 62188 45 deg Elbow, 2 in FNPT x 2 in FNPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.