Shop MIDLAND INDUSTRIES
See all product information
Create Account
ELBOW 45 DEG 3/16IN FEM INVERTED FLRD
- Mfr # 12072
- Zoro # G921701397
product price:Â
$
15.15
/ea
Key Features
Tube Fitting Material
Brass
Standards
ASA|ASME|MS (Military Standards)|SAE
Hex Size
0.53 in
Temp. Range
-65 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12072
- Zoro #
- G921701397
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Size
- 0.53 in
Details
- Item
- 45-deg Elbow
- Tube Fitting Material
- Brass
- Standards
- ASA|ASME|MS (Military Standards)|SAE
- Temp. Range
- -65 Degrees to 250 Degrees F
Description
MIDLAND INDUSTRIES 12072 45-deg Elbow, 3/16-in Female Inverted Flared x 1/8-in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.