ELBOW 45 DEG 3/4IN TUBE OD 1/2IN BRS

  • Mfr # 38158

  • Zoro # G521698806


original price: $50.49
14% off
new price: $42.95
/ea

Key Features

Max. Pressure
150 psi
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type
Tube|MNPT
Thread Size
1-18
Temp. Range (F)
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38158
Zoro #
G521698806
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-18
Width
1.5 in
Fitting Length
2.9 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Max. Pressure
150 psi
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type
Tube|MNPT
Temp. Range (F)
-40 to 200 deg F
Standards
DOT FMVSS 571.106
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Item
45 deg Elbow
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 38158 45 deg Elbow, 3/4 in Tube OD x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.