Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 45 DEG 3/8IN BARB 3/8IN MPT BRS

  • Mfr # 32113

  • Zoro # G321698327


product price: $11.99
/ea

Key Features

Hose Fitting A Size
3/8 in
Thread Size
3/8-18
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPTF
Hose Fitting B Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32113
Zoro #
G321698327
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
3/8 in
Thread Size
3/8-18
Hose Fitting B Size
3/8 in

Details

Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPTF
Item
45-deg Elbow

Description

MIDLAND INDUSTRIES 32113 45-deg Elbow, 3/8-in Hose Barb x 3/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.