ELBOW 45 DEG 3/8IN TUBE OD 1/4IN MPT BRS

  • Mfr # 540604

  • Zoro # G021699204


product price: $10.29
/ea

Key Features

Temp. Range
-40 to 200 deg F
Fitting Connection Type
Tube|MPT
Basic Fitting Material
Brass
Thread Size
3/8-18 x 1/4-18
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540604
Zoro #
G021699204
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/4-18
Length
1.95 in
Hex Size
1/2 in

Details

Temp. Range
-40 to 200 deg F
Fitting Connection Type
Tube|MPT
Basic Fitting Material
Brass
Max. Pressure
150 psi
Item
45 deg Elbow
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements

Description

MIDLAND INDUSTRIES 540604 45 deg Elbow, 3/8 in Tube OD x 1/4 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.