
ELBOW 45 DEG 5/8IN MFLRD 1/2IN MALE NPTF
Mfr # 10457
Zoro # G121698947
product price: $17.29
/eaKey Features
Max. Pressure
650 psi
Fitting Connection Type
Male Flared|MNPT
Flare Thread Size
7/8-14 x 1/2-14
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10457
Zoro #
G121698947
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
7/8-14 x 1/2-14
Details
Max. Pressure
650 psi
Fitting Connection Type
Male Flared|MNPT
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Item
45 deg Elbow
Description
MIDLAND INDUSTRIES 10457 45 deg Elbow, 5/8 in Male Flared x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.