Zoro Homepage

ELBOW 45 DEG 5/8IN PUSH-IN 3/8IN MIP

  • Mfr # 541006SC

  • Zoro # G221699653


original price: $42.35
9% off
new price: $38.15
/ea

Key Features

Max. Pressure
145 psi
Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Temp. Range
-40 to 140 deg F
Fitting Connection Type
Push-Fit|MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541006SC
Zoro #
G221699653
UPC #
-
Country of Origin
United States

Dimensions

Length
2.4 in
Thread Size
3/8-18

Details

Max. Pressure
145 psi
Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Temp. Range
-40 to 140 deg F
Fitting Connection Type
Push-Fit|MIP
Item
45 deg Elbow

Description

MIDLAND INDUSTRIES 541006SC 45 deg Elbow, 5/8 in Push-In x 3/8 in MIP, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.