Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 1/2IN PTC 3/8IN MPT COMPOSITE

  • Mfr # 690806SC

  • Zoro # G921700536


product price: $15.35
/ea

Key Features

Max. Pressure
145 psi
Thread Size
3/8-18
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Fitting Connection Type
Push-to-Connect|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690806SC
Zoro #
G921700536
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Length
1.6 in

Details

Max. Pressure
145 psi
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Fitting Connection Type
Push-to-Connect|MNPT
Item
90-deg Elbow
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3

Description

MIDLAND INDUSTRIES 690806SC 90-deg Male Elbow, 1/2-in Push-to-Connect x 3/8-in Male NPT, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.