Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 1/4IN COMP 1/8IN MPT BRS

  • Mfr # 18224

  • Zoro # G321698365


product price: $5.15
/ea

Key Features

For Use With
Copper, Aluminum and Thermoplastic Tubing
Max. Pressure
300 psi
Temp. Range (F)
-65 to 250 deg F
Connection Type
Compression|MNPTF
Thread Size
7/16-24 x 1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18224
Zoro #
G321698365
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16-24 x 1/8-27
Fitting Length
0.8 in
Width
1.1 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

For Use With
Copper, Aluminum and Thermoplastic Tubing
Max. Pressure
300 psi
Temp. Range (F)
-65 to 250 deg F
Connection Type
Compression|MNPTF
Pipe Fitting Material
Brass
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
Item
90-deg Elbow
Standards
ASA, ASME Compliant, SAE
Material of Construction
Forged

Description

MIDLAND INDUSTRIES 18224 90-deg Male Elbow, 1/4-in Compression x 1/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.