
ELBOW 90 1/4IN PTC 1/4IN MPT COMPOSITE
Mfr # 690404SC
Zoro # G021699945
product price: $5.79
/eaKey Features
Fitting Connection Type
Push-to-Connect|MNPT
Thread Size
1/4-18
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
690404SC
Zoro #
G021699945
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-18
Length
1.3 in
Details
Fitting Connection Type
Push-to-Connect|MNPT
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Item
90-deg Elbow
Max. Pressure
145 psi
Description
MIDLAND INDUSTRIES 690404SC 90-deg Male Elbow, 1/4-in Push-to-Connect x 1/4-in Male NPT, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.