Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 1/4IN PTC 1/8IN MPT BRS

  • Mfr # 20068

  • Zoro # G321700631


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Basic Fitting Material
Brass
Length
1.15 in
Thread Size
1/8-27
Temp. Range
-10 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20068
Zoro #
G321700631
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.15 in
Thread Size
1/8-27

Details

Basic Fitting Material
Brass
Item
90-deg Elbow
Temp. Range
-10 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF

Description

MIDLAND INDUSTRIES 20068 90-deg Fixed Male Elbow, 1/4-in Push-to-Connect x 1/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.