Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 3/8IN PTC 1/4IN MPT BRS

  • Mfr # 20072

  • Zoro # G321697771


product price: $8.79
/ea

Key Features

Fitting Connection Type
Push-to-Connect|MNPTF
Thread Size
1/4-18
Basic Fitting Material
Brass
Temp. Range
-10 to 200 deg F
Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20072
Zoro #
G321697771
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Length
1.15 in

Details

Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Brass
Item
90-deg Elbow
Temp. Range
-10 to 200 deg F

Description

MIDLAND INDUSTRIES 20072 90-deg Fixed Male Elbow, 3/8-in Push-to-Connect x 1/4-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.